Zoro Homepage

Paris Armchair in Grey, PK2

  • Mfr # 2-DC034-GY

  • Zoro # G502493284


product price: $521.99
/pk 2, $261.00/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Metal Frame, Saddle Leather Upholstery
Color
Gray
Width (In.)
21.65 in
Depth (In.)
25.2 in
Height (In.)
32.68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-DC034-GY
Zoro #
G502493284
UPC #
810077081082
Country of Origin
China

Dimensions

Width (In.)
21.65 in
Depth (In.)
25.2 in
Height (In.)
32.68 in
Chair Back Height
16.14 in
Chair Back Width
19.88 in
Armrest Width
16.14 in
Seat Width
19.69 in
Leg Height
16.14 in
Seat Depth
16.14 in
Arm Height From Floor
26.77 in
Seat Height
17.32 in

Details

Material
Metal Frame, Saddle Leather Upholstery
Color
Gray
Finish
Semi Gloss
Items
Armchair
Style
Modern
Assembly Required
No
Collection
Paris

Description

An elegant twist to a classic design. The Lachesis dining chair is a welcoming modern arm chair with a curved shape that makes it particularly comfortable. The chair is entirely covered in leather, offering a sleek well tailored appeal. Cleverly constructed to fit any home's decor from industrial and coastal, to glam and boho chic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.