Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paris Dining Chair in Clay, PK2

  • Mfr # 2-DC032-CY

  • Zoro # G902492900


product price: $739.99
/pk 2, $370.00/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
Metal Frame, Saddle Leather Upholstery
Color
Clay
Width (In.)
18 in
Depth (In.)
20.87 in
Height (In.)
31.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-DC032-CY
Zoro #
G902492900
UPC #
810077081037
Country of Origin
China

Dimensions

Width (In.)
18 in
Depth (In.)
20.87 in
Height (In.)
31.5 in
Seat Height
17.32 in
Leg Height
15.94 in
Armrest Width
15.94 in
Seat Depth
17.32 in
Chair Back Height
15.35 in
Seat Width
18.31 in
Chair Back Width
16.14 in

Details

Material
Metal Frame, Saddle Leather Upholstery
Color
Clay
Finish
Semi Gloss
Items
Dining Chairs
Collection
Paris
Assembly Required
No
Style
Modern

Description

An elegant twist to a classic design. The Paris Upholstered Dining Chair is a welcoming modern set with a curved shape that makes it particularly comfortable. The chair is entirely covered in leather, offering a sleek well tailored appeal. Cleverly constructed to fit any home's decor from industrial and coastal, to glam and boho chic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.