
Park 24in Nightstand in Gray (2-Drawer)
Mfr # NS1525-2
Zoro # G622579325
product price: $612.99
/ea
Free Shipping & Returns
Key Features
Feet Material
Rubberwood
Depth
19.7 in
Length
24 in
Color
Gray
Material
Rubberwood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NS1525-2
Zoro #
G622579325
UPC #
810165555808
Country of Origin
Viet Nam
Dimensions
Depth
19.7 in
Length
24 in
Height
24 in
Details
Feet Material
Rubberwood
Item
Nightstand
Color
Gray
Material
Rubberwood
Description
Park collection detailing gives this nightstand a refined, contemporary look. Smooth-glide drawers provide convenient storage for bedside essentials. Crafted for durability, it offers reliable function in daily use.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.