Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Park 24in Nightstand in Natural (2-Drawer)

  • Mfr # NS1525-1

  • Zoro # G922579308


product price: $612.99
/ea
Free Shipping & Returns

Key Features

Feet Material
Rubberwood
Height
24 in
Length
24 in
Material
Rubberwood
Depth
19.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS1525-1
Zoro #
G922579308
UPC #
810165555761
Country of Origin
Viet Nam

Dimensions

Height
24 in
Length
24 in
Depth
19.7 in

Details

Feet Material
Rubberwood
Item
Nightstand
Material
Rubberwood
Color
Natural

Description

Park collection detailing gives this nightstand a refined, contemporary look. Smooth-glide drawers provide convenient storage for bedside essentials. Crafted for durability, it offers reliable function in daily use.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.