Park 68in Dresser in Gray (6-Drawer)

  • Mfr # DR1526-2

  • Zoro # G322579304


product price: $1,812.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Feet Material
Rubberwood
Height
31.9 in
Depth
19.7 in
Material
Rubberwood
Length
67.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR1526-2
Zoro #
G322579304
UPC #
810165555839
Country of Origin
Viet Nam

Dimensions

Height
31.9 in
Depth
19.7 in
Length
67.7 in

Details

Feet Material
Rubberwood
Item
Dresser
Material
Rubberwood
Color
Gray

Description

Streamlined lines and a minimalist profile define this dresser from the Park collection. Smooth-glide drawers offer ample storage for clothing and essentials. Crafted for durability, it’s designed to keep your bedroom organized and clutter-free.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.