Park 68in Dresser in Natural (6-Drawer)

  • Mfr # DR1526-1

  • Zoro # G522579302


product price:  $1,812.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Rubberwood
Feet Material
Rubberwood
Length
67.7 in
Height
31.9 in
Depth
19.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DR1526-1
Zoro #
G522579302
UPC #
810165555822
Country of Origin
Viet Nam

Dimensions

Length
67.7 in
Height
31.9 in
Depth
19.7 in

Details

Color
Natural
Material
Rubberwood
Feet Material
Rubberwood
Item
Dresser

Description

Streamlined lines and a minimalist profile define this dresser from the Park collection. Smooth-glide drawers offer ample storage for clothing and essentials. Crafted for durability, it’s designed to keep your bedroom organized and clutter-free.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.