Zoro Homepage

Parlay Full-Size Bed in Blush

  • Mfr # BD006-FL-BH

  • Zoro # G802492741


product price: $565.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Wooden Frame and Legs, Velvet Upholstery, Foam Padding
Box Spring Required (Yes/No)
No
Headboard
Tall Indented
Overall Height
60.2 in
Overall Width
63.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD006-FL-BH
Zoro #
G802492741
UPC #
810042679146
Country of Origin
China

Dimensions

Overall Height
60.2 in
Overall Width
63.4 in
Overall Length
85.6 in
Size
Full

Details

Color
Blush
Material
Wooden Frame and Legs, Velvet Upholstery, Foam Padding
Box Spring Required (Yes/No)
No
Headboard
Tall Indented
Included Headboard (Yes/No)
Yes
Item
Bed
Finish
Semi Gloss
Style
Modern
Collection
Parlay
Assembly Required
Yes

Description

Contemporary comfort with a glam pop. Luxurious comfort and style combine to create this eye-catching and elegant bed frame. Plush and ultra-smooth velvet upholstery hugs every curve of this stunning piece. The curved headboard will seemingly wrap you in cozy warmth while maintaining a chic look. The bed will effortlessly enhance the comfort of any room with its chic design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.