Patricia Counter Stool in Black - Set of 3

  • Mfr # 3-CS023-BK

  • Zoro # G016126531


product price: $856.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Finish
Matte
Seat Material
Beech Wood
Seat Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-CS023-BK
Zoro #
G016126531
UPC #
810165554832
Country of Origin
China

Details

Finish
Matte
Seat Material
Beech Wood
Seat Color
Black
Item
Patricia Counter Stool

Description

Elevate your space with the effortless sophistication of this stool. Wrapped in sumptuous velvet, it invites you to experience luxury with every seat. The gracefully rounded backrest cradles you in comfort, while the gold metal footrest adds a touch of glamour. With its sturdy beech wood frame and plush foam cushioning, this stool seamlessly blends modern elegance with timeless appeal. Fully assembled and ready to grace your home, its a statement piece that redefines refined living.


  • Modern Counter Stool with Backrest Perfect for Counter and Kitchen Use. Set of 3.
  • Counter Stool Dimensions Measure: 20.1 in. Length, 36.2 in. Height, 22.6 in. Depth.
  • Upholstered in Luxurious Velvet with Foam Padding.
  • Beech Wood Frame with Dark Walnut Wood Grain Finish.
  • Includes Footrest with Gold Metal Plate for a Touch of Elegance with Comfort.
  • Rounded Padded Backrest. Seat Height: 25.9".
  • Made to Last. Commercial Grade Product.
  • Delivered to you Fully Assembled! No Assembly Required!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.