Pelo Adjustable Height Swivel Accent Chair in Orange and Polished Chrome, PK2

  • Mfr # 2-AC030-OR

  • Zoro # G002492701


product price:  $407.99
/pk 2, $204.00/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Weight Capacity
250 to 275 lb
Frame Material
Metal
Overall Height
35.8 in
Overall Length
24.6 in
Overall Width
24.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-AC030-OR
Zoro #
G002492701
UPC #
810042679801
Country of Origin
China

Dimensions

Overall Height
35.8 in
Overall Length
24.6 in
Overall Width
24.6 in
Leg Height
12.6 to 18.11 in
Back Width
22 in
Seat Height
17.3 to 21.7 in
Seat Depth
18.5 in
Back Height
14 in
Armrest Width
12.6 to 18.11 in

Details

Weight Capacity
250 to 275 lb
Frame Material
Metal
Item
Accent Chair
Color
Orange
Fill Material
Foam
Assembled/Unassembled
Unassembled
Hardware Finish
Semi Gloss
Features
Height Adjustability with Full Swivel; Unique Tight Welded Construction; Back Finish
Upholstery Material
Faux Leather
Style
Modern
Number of Chairs
2
Collection
Pelo

Description

The Pelo Chair optimizes clean, modern seating. The supple seat made from the finest Faux Leather presents stylish and smart appeal that will be felt throughout your entire décor. Whether looking to complete your modern cutting edge office decor, or accenting your space with the finest quality modern offering, the Pelo can compliment any surrounding.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.