Pelo Adjustable Height Swivel Accent Chair in White and Polished Chrome, PK2

  • Mfr # 2-AC030-WH

  • Zoro # G702492711


product price:  $407.99
/pk 2, $204.00/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Weight Capacity
250 to 275 lb
Frame Material
Metal
Overall Height
35.8 in
Overall Length
24.6 in
Back Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-AC030-WH
Zoro #
G702492711
UPC #
810042679795
Country of Origin
China

Dimensions

Overall Height
35.8 in
Overall Length
24.6 in
Back Height
14 in
Seat Depth
18.5 in
Back Width
22 in
Leg Height
12.6 to 18.11 in
Seat Height
17.3 to 21.7 in
Overall Width
24.6 in
Armrest Width
12.6 to 18.11 in

Details

Weight Capacity
250 to 275 lb
Frame Material
Metal
Item
Accent Chair
Assembled/Unassembled
Unassembled
Upholstery Material
Faux Leather
Color
White
Features
Height Adjustability with Full Swivel; Unique Tight Welded Construction; Back Finish
Fill Material
Foam
Hardware Finish
Semi Gloss
Style
Modern
Number of Chairs
2
Collection
Pelo

Description

The Pelo Chair optimizes clean, modern seating. The supple seat made from the finest Faux Leather presents stylish and smart appeal that will be felt throughout your entire décor. Whether looking to complete your modern cutting edge office decor, or accenting your space with the finest quality modern offering, the Pelo can compliment any surrounding.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.