Zoro Homepage

Promenade Full- Size Bed in Grey

  • Mfr # BD010-FL-GY

  • Zoro # G411504941


product price: $627.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Bed Size
Full
Material
Solid Eucalyptus Wood
Overall Length
83.3 in
Shape
Rectangle
Depth
59.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD010-FL-GY
Zoro #
G411504941
UPC #
810125806537
Country of Origin
China

Dimensions

Bed Size
Full
Overall Length
83.3 in
Depth
59.4 in

Details

Color
Grey
Material
Solid Eucalyptus Wood
Item
Full- Size Bed
Shape
Rectangle

Description

This platform bed anchors your bedroom in glam, mid-century-inspired style. It's built with an engineered wood frame and features understated side rails and footboard for a clean-lined silhouette. The headboard is upholstered in a luxurious velvet that features vertical stitching accents. Plus, it's filled with foam for some extra cushion behind your head. Stylish tapered legs support the bed with a retro aesthetic. This bed arrives with slats and a center support leg, so you don't have to use a box spring with your choice of mattress.


  • •Mid-Century Modern Full Bed Frame with Headboard for Bedroom Use.
  • •Upon Assembly, Dimension Measures: 83.3 in. Length, 59.3 in. Height, 59.4 in. Depth
  • •Upholstered In Luxurious Velvet with High Density Foam Filled Padding.
  • •Features a Vertical Stitched Headboard.
  • •Recommended Full Mattress Size: 75 in. * 54 in.
  • •Leg Height: 5.3 in. Headboard Height: 59.3 in.
  • •No Box Spring Needed! Solid Pine Wood Slats Included.
  • •Minimal Home Assembly Required. All Hardware Included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.