
Promenade Full- Size Bed in Rustic Taupe
Mfr # BD010-FL-RT
Zoro # G211504868
product price: $627.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Bed Size
Full
Material
Solid Eucalyptus Wood
Overall Length
83.3 in
Depth
59.4 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BD010-FL-RT
Zoro #
G211504868
UPC #
810125806520
Country of Origin
China
Dimensions
Bed Size
Full
Overall Length
83.3 in
Depth
59.4 in
Details
Color
Rustic Taupe
Material
Solid Eucalyptus Wood
Item
Full- Size Bed
Shape
Rectangle
Description
This platform bed anchors your bedroom in glam, mid-century-inspired style. It's built with an engineered wood frame and features understated side rails and footboard for a clean-lined silhouette. The headboard is upholstered in a luxurious velvet that features vertical stitching accents. Plus, it's filled with foam for some extra cushion behind your head. Stylish tapered legs support the bed with a retro aesthetic. This bed arrives with slats and a center support leg, so you don't have to use a box spring with your choice of mattress.
- •Mid-Century Modern Full Bed Frame with Headboard for Bedroom Use.
- •Upon Assembly, Dimension Measures: 83.3 in. Length, 59.3 in. Height, 59.4 in. Depth
- •Upholstered In Luxurious Velvet with High Density Foam Filled Padding.
- •Features a Vertical Stitched Headboard.
- •Recommended Full Mattress Size: 75 in. * 54 in.
- •Leg Height: 5.3 in. Headboard Height: 59.3 in.
- •No Box Spring Needed! Solid Pine Wood Slats Included.
- •Minimal Home Assembly Required. All Hardware Included
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.