Pulitzer Dining Chair (Set of Two) in Camel and Walnut

  • Mfr # DC001-CL

  • Zoro # G402492721


product price: $447.99
/pk 2, $224.00/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Material
Faux Leather Upholstering, Beech Wood Frame, Foam Padding
Color
Camel
Width (In.)
18.1 in
Depth (In.)
20.1 in
Height (In.)
37.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC001-CL
Zoro #
G402492721
UPC #
810042678200
Country of Origin
China

Dimensions

Width (In.)
18.1 in
Depth (In.)
20.1 in
Height (In.)
37.8 in
Seat Height
18.1 in
Armrest Width
16.14 in
Leg Height
16.14 in
Chair Back Width
16.5 in
Chair Back Height
15.3 in

Details

Material
Faux Leather Upholstering, Beech Wood Frame, Foam Padding
Color
Camel
Finish
Semi Gloss
Capacity
350 lb
Items
Dining Chairs
Style
Traditional
Collection
Pulitzer
Assembly Required
No

Description

Uniquely sophisticated. Dating back to Ancient Greece, the classic klismos style seat gets a fresh update in these unique dining chairs. The timeless design is iconic and practical, distinguished by its horizontal back panel and intriguing segmented construction. Fluted accents on tightly upholstered panels contribute a crisp, sophisticated air to its balanced lines. Though austere, its unconventional silhouette is utterly fascinating, delivering a dramatic impact to any dining room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.