
Pulitzer Dining Chair (Set of Two) in Pearl White and Walnut
Mfr # DC001-PW
Zoro # G502492676
product price:Â $447.99
/pk 2, $224.00/eaKey Features
Material
Faux Leather Upholstering, Beech Wood Frame, Foam Padding
Width (In.)
18.1 in
Depth (In.)
20.1 in
Height (In.)
37.8 in
Finish
Semi Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DC001-PW
Zoro #
G502492676
UPC #
810042678170
Country of Origin
China
Dimensions
Width (In.)
18.1 in
Depth (In.)
20.1 in
Height (In.)
37.8 in
Seat Height
18.1 in
Armrest Width
16.14 in
Chair Back Height
15.3 in
Chair Back Width
16.5 in
Leg Height
16.14 in
Details
Material
Faux Leather Upholstering, Beech Wood Frame, Foam Padding
Color
Pearl White
Finish
Semi Gloss
Capacity
350 lb
Items
Dining Chairs
Style
Traditional
Assembly Required
No
Collection
Pulitzer
Description
Uniquely sophisticated. Dating back to Ancient Greece, the classic klismos style seat gets a fresh update in these unique dining chairs. The timeless design is iconic and practical, distinguished by its horizontal back panel and intriguing segmented construction. Fluted accents on tightly upholstered panels contribute a crisp, sophisticated air to its balanced lines. Though austere, its unconventional silhouette is utterly fascinating, delivering a dramatic impact to any dining room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.