Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Manhattan Comfort Quartier 12 Square Dinner 8.46" Soup Bowls in Blue and Yellow 2-GM08-2455

Quartier 12 Square Dinner 8.46" Soup Bowls in Blue and Yellow (Discontinued)

  • Mfr # 2-GM08-2455
  • Zoro # G3864739
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-GM08-2455
Zoro #
G3864739
UPC #
810042672406
Country of Origin
Brazil

Dimensions

Overall Height
18.84
Overall Width
8.26
Overall Length
8.26
Height
1.57
Depth
8.26
Length
8.26

Details

Color
Blue and Yellow
Material
Porcelain
Bowl Fill Capacity (ounces)
24
Bowl Weight (pounds)
1.32
Includes
12 Large Soup Bowls.
Weight
15.84

Description

The Quartier Square Bowl Set is a great addition to any dinner table. Bring your friends and family together with this Porcelain set that contains 12- 8.27" Square Bowls. Inspired by the tile in Praça de Espanha, located in Seville, the uniquely designed dinnerware is perfect for formal or casual dining.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.