Zoro Homepage
This item is Discontinued.
Manhattan Comfort Quartier 6 Square Beveled Mugs (11.84 oz.) in Yellow AM96-0654

Quartier 6 Square Beveled Mugs (11.84 oz.) in Yellow (Discontinued)

  • Mfr # AM96-0654
  • Zoro # G3864370
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM96-0654
Zoro #
G3864370
UPC #
810042672413
Country of Origin
Brazil

Dimensions

Height
4.6
Overall Height
4.6
Depth
3.74
Overall Width
3.74
Overall Length
3.74
Length
3.74

Details

Color
Yellow
Material
Earthenware
Mug Fill Capacity (ounce)
11.84
Mug Weight (pounds)
0.85
Includes
6 Mugs.
Weight
5.1

Description

The Quartier Beveled Mug Set is a great addition to any dinner table. Bring your friends and family together with this Earthenware set that contains six Square 11.8 ounce beveled Mugs. The uniquely designed dinnerware is perfect for formal or casual dining. Color variations include: Wave and Sevilha.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.