Zoro Homepage

Raspberry Adjustable Swivel Chair in Blue and Polished Chrome

  • Mfr # AC038-BL

  • Zoro # G202492754


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
300 lb
Frame Material
Metal
Shape
Dip Shaped Seat
Overall Height
39.4 in
Overall Length
28.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC038-BL
Zoro #
G202492754
UPC #
810042677333
Country of Origin
China

Dimensions

Overall Height
39.4 in
Overall Length
28.7 in
Overall Width
24.8 in
Back Height
17 in
Leg Height
12.6 to 18.11 in
Seat Depth
17.7 in
Back Width
28.7 in
Seat Height
17.3 to 22.4 in
Armrest Width
12.6 to 18.11 in
Arm Height From Floor
25.59 to 30.7 in

Details

Weight Capacity
300 lb
Frame Material
Metal
Shape
Dip Shaped Seat
Item
Chair
Features
Height Adjustability with Full Swivel; Unique Modern Dip Shaped Seat Design with Vertical Arm Openings; Back Finish
Upholstery Material
Wool Blend Fabric
Assembled/Unassembled
Unassembled
Fill Material
Foam
Hardware Finish
Semi Gloss
Color
Blue
Style
Modern
Collection
Raspberry

Description

The high-style, retro chic design of the Raspberry swivel chair is not to be ignored. Inspired by the designs of Arne Emil Jacobson, the Raspberry is a sculptural masterpiece; specifically designed to maximize comfort, while maintaining an unobtrusive profile. Standing on a pedestal of steel cross legs, the Raspberry is a true work of art that is sure to pop in any decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.