Raspberry Adjustable Swivel Chair in Orange and Polished Chrome, PK2

  • Mfr # 2-AC038-OR

  • Zoro # G002493197


product price: $549.99
/pk 2, $275.00/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Weight Capacity
300 lb
Frame Material
Metal
Shape
Dip Shaped Seat
Overall Height
39.4 in
Overall Length
28.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-AC038-OR
Zoro #
G002493197
UPC #
810042679948
Country of Origin
China

Dimensions

Overall Height
39.4 in
Overall Length
28.7 in
Overall Width
24.8 in
Seat Height
17.3 in to 22.4 in

Details

Weight Capacity
300 lb
Frame Material
Metal
Shape
Dip Shaped Seat
Item
Chair
Hardware Finish
Semi Gloss
Upholstery Material
Wool Blend
Color
Orange
Features
Features Height Adjustability with Full Swivel; Unique Modern Dip Shaped Seat Design with Vertical Arm Openings
Fill Material
Foam
Number of Chairs
2
Collection
Raspberry

Description

The high-style, retro chic design of the Raspberry swivel chair is not to be ignored. Inspired by the designs of Arne Emil Jacobson, the Raspberry is a sculptural masterpiece; specifically designed to maximize comfort, while maintaining an unobtrusive profile. Standing on a pedestal of steel cross legs, the Raspberry is a true work of art that is sure to pop in any decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.