Raspberry Faux Leather Adjustable Swivel Chair in White and Polished Chrome, PK2

  • Mfr # 2-AC038-WH

  • Zoro # G502493185


product price:  $619.99
/pk 2, $310.00/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Weight Capacity
300 lb
Frame Material
Metal
Shape
Dip Shaped Seat
Overall Height
39.4 in
Overall Length
28.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-AC038-WH
Zoro #
G502493185
UPC #
810042679986
Country of Origin
China

Dimensions

Overall Height
39.4 in
Overall Length
28.7 in
Overall Width
24.8 in
Seat Depth
17.7 in
Seat Height
17.3 to 22.4 in
Back Height
17 in
Back Width
28.7 in
Leg Height
12.6 to 18.11 in
Armrest Width
12.6 to 18.11 in
Arm Height From Floor
25.59 to 30.7 in

Details

Weight Capacity
300 lb
Frame Material
Metal
Shape
Dip Shaped Seat
Item
Chair
Upholstery Material
Faux Leather
Features
Height Adjustability with Full Swivel; Unique Modern Dip Shaped Seat Design with Vertical Arm Openings; Back Finish
Color
White
Fill Material
Foam
Assembled/Unassembled
Unassembled
Hardware Finish
Semi Gloss
Style
Modern
Number of Chairs
2
Collection
Raspberry

Description

The high-style, retro chic design of the Raspberry swivel chair is not to be ignored. Inspired by the designs of Arne Emil Jacobson, the Raspberry is a sculptural masterpiece; specifically designed to maximize comfort, while maintaining an unobtrusive profile. Standing on a pedestal of steel cross legs, the Raspberry is a true work of art that is sure to pop in any decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.