Zoro Homepage

Ratzer Bookcase in White and Brown

  • Mfr # BC-316AMC193

  • Zoro # G611326473


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Depth
13.77 in
Length
26.57 in
Material
MDP
Shape
Rectangle
Weight
74.9 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC-316AMC193
Zoro #
G611326473
UPC #
810125804441
Country of Origin
Brazil

Dimensions

Depth
13.77 in
Length
26.57 in

Details

Item
Bookcase
Color
White and Brown
Material
MDP
Shape
Rectangle
Weight
74.9 lb

Description

The Ratzer Bookcase is ideal for storing books, displaying pictures, trophies, decorative items and collectables. Both functional and attractive with its mid-century modern styling, this bookcase is sure to enhance the look of any room in your home. The Ratzer Bookcase includes fixed shelves with a defined frame. Perfect for your living room, office, bedroom and kid's room.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.