This item is Discontinued.

Manhattan Comfort Rectangle 5-Piece HomeDock 45.47 Dining Set with 4 Selina Accent Chairs in Off White and Green, MDF 2-10157511020564

Rectangle 5-Piece HomeDock 45.47 Dining Set with 4 Selina Accent Chairs in Off White and Green, MDF (Discontinued)

  • Mfr # 2-10157511020564
  • Zoro # G4444460
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-10157511020564
Zoro #
G4444460
UPC #
810025598334
Country of Origin
Brazil

Dimensions

Width
45.47
Length
35.23
Height
35.43

Details

Item
5-Piece HomeDock 45.47 Dining Set with 4 Selina Accent Chairs in Off White and Green
Shape
Rectangle
Tabletop Material
MDF
Tabletop Color
Off White
Frame Color
Off White
Frame Material
MDF
Leg Type
Splayed Legs
Leg Color
Cinnamon
Finish
Matte
Assembled/Unassembled
Unassembled

Description

Beautifully simple and seamlessly crafted with a Nod to classic modern Scandinavian design, the Selina dining set for four is an easy way to bring friends and family together for dinner parties. Perfect for condo living, this set keeps your eating area looking chic without compromising on living space. You can have your cake and eat it too, with the included set of four comfortable chairs that are timeless and easily move from space to space. Create a breakfast Nook at the kitchen or set it front and center in the dining area, this piece serves as a mainstay in any space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.