
Rectangle Dining Set of 3, 67.91 in. L, 32.48 in. H, MDF
Mfr # 126GMC2
Zoro # G510930870
product price: $439.99
/eaKey Features
Shape
Rectangle
Length
67.91 in.
Height
32.48 in.
Tabletop Material
MDF
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
126GMC2
Zoro #
G510930870
UPC #
810125805882
Country of Origin
Brazil
Dimensions
Length
67.91 in.
Height
32.48 in.
Details
Item
Dining Set of 3
Shape
Rectangle
Tabletop Material
MDF
Finish
Matte
Includes
Set Includes 1 Table, and 2 Benches. Bench Capacity Space for 2 Persons Each.
Color
Black
Weight
163.24 lbs
Description
Set the tone for the perfect dinner party, with the statement NoMad dining set, a beautifully rustic and charming table and benches that are the ultimate understated mainstay for any dining space. Create memories and gather loved ones together to pull up a bench and gather around the table in style. A pedestal base, smooth finish, and seamless design blend together to create a timeless and wonderfully crafted dining set.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.