Zoro Homepage

Rectangle Dining Set of 7, 70.87 in L, MDF

  • Mfr # 6-DT-79620-OW

  • Zoro # G811326464


product price: $1,629.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Length
70.87 in
Tabletop Material
MDF
Depth
35.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-DT-79620-OW
Zoro #
G811326464
UPC #
810125806049
Country of Origin
Brazil

Dimensions

Length
70.87 in
Depth
35.43 in

Details

Item
Dining Set of 7
Shape
Rectangle
Tabletop Material
MDF
Color
Greige

Description

Elevate your dining room with our sleek Modern Gales Rectangular Shaped Dining Table and Dining Chairs, a stylish centerpiece for your home. Crafted with attention to detail, it offers a unique outer leg design that adds a stunning touch to your decor. With its high-quality MDF tabletop frame and solid eucalyptus wood feet, this table exudes both fashion and durability. Create the perfect dining setting through this set and make your dining room the heart of your home.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.