Rectangle Dining Set of 9 W/ Paragon Chairs, 70.86 in L, American Solid Ash Wood, Black

  • Mfr # 8-DT02DCCA05-GY

  • Zoro # G511504827


product price:  $3,239.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Length
70.86 in
Tabletop Material
American Solid Ash Wood
Tabletop Color
Black
Depth
31.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8-DT02DCCA05-GY
Zoro #
G511504827
UPC #
810125808241
Country of Origin
China

Dimensions

Length
70.86 in
Depth
31.49 in

Details

Item
Dining Set of 9 W/ Paragon Chairs
Shape
Rectangle
Tabletop Material
American Solid Ash Wood
Tabletop Color
Black
Color
Black/Grey/Rattan Chairs

Description

Elevate your dining experience with this industry-chic rectangular wood dining table, a fusion of rugged aesthetics and refined functionality. Crafted for convivial gatherings, its expansive surface accommodates up to eight chairs with ease, while the raw, textured allure of the wood grain adds a touch of urban sophistication. This table beckons as a centerpiece for communal moments, where the fusion of industrial design and timeless elegance sets the stage for unforgettable meals and shared stories. Mix and match with Manhattan Comfort Dining Chairs!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.