
Rectangle Dining Table, 67.91 in. L, 32.48 in. H, MDF
Mfr # 122GMC9
Zoro # G810930877
product price: $209.99
/eaKey Features
Shape
Rectangle
Length
67.91 in.
Height
32.48 in.
Tabletop Material
MDF
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122GMC9
Zoro #
G810930877
UPC #
810125805820
Country of Origin
Brazil
Dimensions
Length
67.91 in.
Height
32.48 in.
Details
Item
Dining Table
Shape
Rectangle
Tabletop Material
MDF
Finish
Matte
Color
Grey
Weight
86.24 lbs
Description
Host your next dinner party in style, with the rustic standout NoMad dining table, that serves as the perfect gathering place for friends and family to come together. Beautifully simple in design with expert quality craftsmanship, this piece is both farmhouse chic and modern all at once. A pedestal base accommodates deep or oversized chairs and blends well with any decor. A dining room focal point, this is a statement piece that will never go out of style.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.