Zoro Homepage

Rectangle Utopia Low Rectangle End Table in White Gloss, 40.15 W, 20.86 L, 11.81 H, MDF

  • Mfr # 89451

  • Zoro # G8846439


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
40.15
Length
20.86
Height
11.81
Tabletop Material
MDF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89451
Zoro #
G8846439
UPC #
-
Country of Origin
Brazil

Dimensions

Width
40.15
Length
20.86
Height
11.81
Depth
20.86"

Details

Item
Utopia Low Rectangle End Table in White Gloss
Shape
Rectangle
Tabletop Material
MDF
Tabletop Color
White Gloss
Frame Color
White Gloss
Frame Material
Solid Wood (Legs)
Leg Type
Splayed Legs
Leg Color
Cinnamon
Finish
Gloss
Assembled/Unassembled
Unassembled
Type
Coffee Table
Color
White Gloss
Series
Utopia
Includes
All Hardware
Surface Material
Wood

Description

End Table,Low Rectangle,11.81 In.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.