Reine Faux Leather Dining Chair in Pebble Grey- Set of 4

  • Mfr # 2-DC007-PE

  • Zoro # G408449927


product price:  $1,102.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Material
Faux Leather Upholstering, Beech Wood Frame, Foam Padding
Color
Pebble Grey
Width (In.)
19.88 in
Depth (In.)
23.43 in
Height (In.)
37.4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2-DC007-PE
Zoro #
G408449927
UPC #
810125801143
Country of Origin
China

Dimensions

Width (In.)
19.88 in
Depth (In.)
23.43 in
Height (In.)
37.4 in
Seat Height
19.69 in
Armrest Width
15.94 in
Chair Back Width
19.09 in
Seat Cushion Thickness
3.74 in
Seat Depth
18.31 in
Seat Width
19.49 in
Chair Back Height
17.71 in
Leg Height
15.94 in

Details

Item
Dining Chairs
Material
Faux Leather Upholstering, Beech Wood Frame, Foam Padding
Color
Pebble Grey
Finish
Semi Gloss
Capacity
300 lb
Style
Traditional
Shape
Square
Assembly Required
No
Collection
Reine

Description

Traditional Dining Chair for Dining Room Use. Set of 4. * Measures: 19.7 in. Length, 37 in. Height, 23.6 in. Depth. * Frame Made of Solid Beech Wood with Rich Walnut Finish. * Upholstered in Luxurious Velvet or Faux Leather with Foam Padding. * Elegant Diamond Stitching. * Standard 4-Leg Base. * Weight Capacity: 300 Lbs. Seat Height: 18.5 * Delivered to you Fully Assembled! No Assembly Required!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.