This item is Discontinued.

This item is Discontinued.
Retro 57.87 TV Stand in White and Multi Color Red, Yellow, Blue (Discontinued)
Mfr #
TV-315AMC132
Zoro #
G711326489
UPC # 810125804427
Country of Origin Brazil
Category TV Stands & Entertainment Centers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TV-315AMC132
Zoro #
G711326489
UPC #
810125804427
Country of Origin
Brazil
Dimensions
Length
57.87 in
Depth
13.78 in
Details
Color
Multi Color Red, Yellow, Blue Print
Material
MDP
Weight
49.1 lb
Shape
Rectangle
Item Type
TV Stand
Description
The mid-century modern Retro TV stand bursts with exuberant colors, its vibrant palette transforming any space into a lively, expressive canvas where style knows no boundaries. This colorful media console features 2 soft close doors with 2 concealed shelves inside and 2 center open media shelves to fulfill all of your entertainment storage needs.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.