Richmond 60" Fireplace with 2 Drawers and 2 Shelves in Grey

  • Mfr # FP1-GY

  • Zoro # G604838044


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Depth
60 in
Width
15 in
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP1-GY
Zoro #
G604838044
UPC #
810077083642
Country of Origin
China

Dimensions

Depth
60 in
Width
15 in
Height
24 in

Details

Color
Grey

Description

Industry-Chic Electric Fireplace for Indoor Living Room Usage. * Upon Assembly, Measures: 60 in. Length, 24 in. Height, 15 in. Depth. * Recommended for up to a 56" TV. * Includes: 2 Full Extension Drawers, 2 Open Shelves, and 1 Electric Firebox. Packaging Includes 1 Additional Shelf for Option to Replace Firebox. * Style and Durability Added with Steel Corner Plates and Steel Handles. * Electric Fireplace with Remote Control for Changes on Visual Glow and Heat. Flame Control on 3 Levels: Low, Medium, High. Fireplace Appearance Ranges from Low Logs Glow to High Logs glow. * Warning: Do Not Touch Hot Surface. Keep Electrical Cords, drapery, furnishings, and Other Combustibles At Least 3 Feet Away From the Front of the Heater, and Away From the Side and Rear. UL. Certified. FCC Certified. * Home Assembly Required. All Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.