Rivington 38in Bookcase Cabinet in Black - Set of 2

  • Mfr # 2-BC005-BK

  • Zoro # G122579023


product price:  $1,259.99
/ea
Free Shipping & Returns

Key Features

Kits Included
Anti-Tip Kits
Assembly
Full Assembly Required
Finish
Wood Grain Laminate
Height
79 in
Length
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-BC005-BK
Zoro #
G122579023
UPC #
810165556621
Country of Origin
Viet Nam

Dimensions

Height
79 in
Length
38 in
Depth
18.1 in

Details

Kits Included
Anti-Tip Kits
Color
Black
Item
Bookcase Cabinet With Glass Doors - Set of 2
Assembly
Full Assembly Required
Finish
Wood Grain Laminate
Material
MDP

Description

The Rivington Collection brings grounded elegance and tactile richness to modern interiors. With a focus on sculptural form and refined simplicity, each piece features clean lines, tailored silhouettes, and signature cutout pulls that double as subtle design statements. The collection's bookcases and sideboards are thoughtfully crafted with adjustable shelving and ample storage, offering functionality without compromising on style. Finished in warm, wood-grain tones Natural, Brown, or Black Rivington is designed to blend seamlessly into any space, from dining rooms to living areas. Timeless yet distinctive, this collection offers a harmonious balance of quiet beauty and everyday utility.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.