Rivington 38in Bookcase Cabinet in Natural Oak - Set of 3

  • Mfr # 3-BC004-NA

  • Zoro # G322579045


product price:  $1,889.99
/ea
Free Shipping & Returns

Key Features

Depth
18.1 in
Height
79 in
Finish
Wood Grain Laminate
Assembly
Full Assembly Required
Length
38 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-BC004-NA
Zoro #
G322579045
UPC #
810165556577
Country of Origin
Viet Nam

Dimensions

Depth
18.1 in
Height
79 in
Length
38 in

Details

Item
Bookcase Cabinet - Set of 3
Color
Natural Oak
Finish
Wood Grain Laminate
Assembly
Full Assembly Required
Kits Included
Anti-Tip Kits
Material
MDP

Description

The Rivington Collection brings grounded elegance and tactile richness to modern interiors. With a focus on sculptural form and refined simplicity, each piece features clean lines, tailored silhouettes, and signature cutout pulls that double as subtle design statements. The collection's bookcases and sideboards are thoughtfully crafted with adjustable shelving and ample storage, offering functionality without compromising on style. Finished in warm, wood-grain tones Natural, Brown, or Black Rivington is designed to blend seamlessly into any space, from dining rooms to living areas. Timeless yet distinctive, this collection offers a harmonious balance of quiet beauty and everyday utility.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.