
Rockefeller 62.99 TV Stand, White
Mfr # 130GMC1
Zoro # G4444786
product price: $245.99
/eaKey Features
Color
White
Height
26.77 in
Width
17.63 in
For Use With
60" TVs
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
130GMC1
Zoro #
G4444786
UPC #
810025598754
Country of Origin
Brazil
Dimensions
Height
26.77 in
Width
17.63 in
Length
62.99 in
Details
Item
TV Stand
Color
White
For Use With
60" TVs
Finish
Matte
Assembly
Unassembled
Number of Shelves
4
Number of Drawers
2
Collection
Rockefeller
Shape
Rectangle
Shelf Type
Fixed
Style
Modern
Description
The Rockefeller TV stand is the living room mainstay that’s both the perfect media and entertainment focal point with ample storage space perfect for keeping DVD players and media accessories on display in lower open shelves beneath the TV or tucked away in two seamless lower drawers. Two open shelves on each side offer space for showcasing decorative accents baskets filled with your softest throw, and beyond. Stylish with splayed metal legs and Mid-Century design at its best, this piece gathers family and friends to create new memories together and to enjoy favorite movies.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.