Zoro Homepage

Rosebud Accent Chair in Red, PK2

  • Mfr # 2-AC013-RD

  • Zoro # G702492759


product price: $939.99
/pk 2, $470.00/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Weight Capacity
300 lb
Frame Material
Metal
Overall Height
26 in
Overall Length
34.6 in
Back Width
30.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-AC013-RD
Zoro #
G702492759
UPC #
810042679580
Country of Origin
China

Dimensions

Overall Height
26 in
Overall Length
34.6 in
Back Width
30.3 in
Seat Width
30.3 in
Overall Width
30.3 in
Back Height
11.8 in
Seat Depth
25.2 in
Seat Height
14.2 in

Details

Weight Capacity
300 lb
Frame Material
Metal
Item
Accent Chair
Color
Red
Hardware Finish
Semi Gloss
Fill Material
Foam
Assembled/Unassembled
Assembled
Upholstery Material
Wool Blend Fabric
Number of Chairs
2
Style
Modern
Collection
Rosebud

Description

The brightness and lines of Rosebud all play together in a beautiful melody. Equal parts art and function, the Rosebud beckons guests to have a seat and enjoy their stay. Soft, luscious fabric hugs your body and provides a statement worth speaking.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.