
Rosebud Accent Chair in Yellow, PK2
Mfr # 2-AC013-YL
Zoro # G102492861
product price: $939.99
/pk 2, $470.00/eaKey Features
Weight Capacity
300 lb
Frame Material
Metal
Overall Height
26 in
Overall Length
34.6 in
Upholstery Material
Wool Blend Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-AC013-YL
Zoro #
G102492861
UPC #
810042679597
Country of Origin
China
Dimensions
Overall Height
26 in
Overall Length
34.6 in
Seat Depth
25.2 in
Seat Height
14.2 in
Seat Width
30.3 in
Overall Width
30.3 in
Back Width
30.3 in
Back Height
11.8 in
Details
Weight Capacity
300 lb
Frame Material
Metal
Item
Accent Chair
Upholstery Material
Wool Blend Fabric
Fill Material
Foam
Color
Yellow
Assembled/Unassembled
Assembled
Hardware Finish
Semi Gloss
Number of Chairs
2
Style
Modern
Collection
Rosebud
Description
The brightness and lines of Rosebud all play together in a beautiful melody. Equal parts art and function, the Rosebud beckons guests to have a seat and enjoy their stay. Soft, luscious fabric hugs your body and provides a statement worth speaking.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.