
Rosebud Multi Colored Accent Chair -Set of 3 in Red, Fuchsia Pink, and Yellow
Mfr # 3-AC0013
Zoro # G304838122
product price:Â $1,389.99
/eaKey Features
Weight Capacity
300 lb
Frame Material
Metal
Overall Height
26 in
Overall Length
34.6 in
Color
Red, Yellow and Fuchsia Pink
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3-AC0013
Zoro #
G304838122
UPC #
810077085127
Country of Origin
China
Dimensions
Overall Height
26 in
Overall Length
34.6 in
Seat Depth
25.2 in
Back Width
30.3 in
Seat Width
30.3 in
Seat Height
14.2 in
Overall Width
30.3 in
Back Height
11.8 in
Details
Weight Capacity
300 lb
Frame Material
Metal
Item
Accent Chair
Color
Red, Yellow and Fuchsia Pink
Assembled/Unassembled
Assembled
Upholstery Material
Wool Blend Fabric
Fill Material
Foam
Hardware Finish
Semi Gloss
Number of Chairs
2
Style
Modern
Collection
Rosebud
Description
Modern Abstract Lounge Accent Chair Perfect for Pop Living Room Usage. Set of 2 * Measures: 30.3 in. Length, 26 in. Height, 34.6 in. Depth. * Distinctive Abstract Modern Tongue Designed Accent Lounge Chair. * Upholstered in Wool Blend Fabric for Ideal Durability and Softness * Framed Made of Metal with 3 Geometric Legs. * Fully Padded High Density Foam Filled Surface for Complete Comfort. * Weight Capacity: 300 Lbs. Seat Height: 13 inches. Lounge Leg Length: 23.2 inches. * Delivered to you Fully Assembled! No Assembly Required!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.