Rosemont Accent Chair in Green and Gold, PK2

  • Mfr # 2-AC056-GR

  • Zoro # G602493139


product price:  $789.99
/pk 2, $395.00/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Weight Capacity
300 lb
Frame Material
Wood
Overall Height
34.84 in
Overall Length
32.28 in
Leg Height
11.22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-AC056-GR
Zoro #
G602493139
UPC #
810077080344
Country of Origin
China

Dimensions

Overall Height
34.84 in
Overall Length
32.28 in
Leg Height
11.22 in
Overall Width
30.31 in
Seat Width
19.69 in
Seat Depth
20.87 in
Back Width
32.28 in
Seat Height
18.9 in
Back Height
15.94 in
Armrest Width
11.22 in
Arm Height From Floor
26.38 in

Details

Weight Capacity
300 lb
Frame Material
Wood
Item
Accent Chair
Fill Material
Foam
Color
Green
Hardware Finish
Semi Gloss
Assembled/Unassembled
Unassembled
Leg Material
Metal
Upholstery Material
Velvet
Features
Rounded Shell Style Back Design with Vertical Stitching Details; 4 Splayed Leg Design in Gold; Back Finish
Number of Chairs
2
Style
Modern
Collection
Rosemont

Description

Utterly captivating. Elegance meets coziness in this exquisite accent chair. With a wraparound back, deep vertical channeling, and extra-plush padding, the shell-style seat surrounds you in comfort. Sumptuous velvet upholstery is soft to the touch with lustrous depth and show-stopping color. Set on angled stainless steel legs with gold tone finish, this chair gives style a whole new meaning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.