
Round Dining Set of 5, 47.24 in L, American Solid Ash Wood, Black
Mfr # 4-DT03ACCA02-BK
Zoro # G311504874
product price: $2,259.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Length
47.24 in
Tabletop Material
American Solid Ash Wood
Tabletop Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4-DT03ACCA02-BK
Zoro #
G311504874
UPC #
810125808289
Country of Origin
China
Dimensions
Length
47.24 in
Details
Item
Dining Set of 5
Shape
Round
Tabletop Material
American Solid Ash Wood
Tabletop Color
Black
Color
Black/Rattan Chairs
Description
Elevate your dining experience with this industry-chic round wood dining table, a fusion of rugged aesthetics and refined functionality. Crafted for convivial gatherings, its expansive surface accommodates up to 4 chairs with ease, while the raw, textured allure of the wood grain adds a touch of urban sophistication. This table beckons as a centerpiece for communal moments, where the fusion of industrial design and timeless elegance sets the stage for unforgettable meals and shared stories. Mix and match with Manhattan Comfort Dining Chairs!
- •Modern - Industry Chic Cane Accent Chair Perfect for Living and Dining Room Use.
- •Upon Assembly, Table Dimension Measures: 47.24 in. Length, 29.52 in. Height, 47.24 in. Depth. Dining Chair Dimension Measures: 23.62 in. Length, 30.71 in. Height, 22.05 in. Depth.
- •Includes 1 Dining Table and 4 Dining Chairs.
- •Solid Ash Wood Table with Wood Stain Finish Highlighting the Natural Wood Grain Beauty.
- •Seat Made from Plywood.
- •Seat Height Measures: 16.93 in. With Weight Capacity of 275 Lbs.
- •Unique Wood Ribbed Base for Function and Style.
- •Table Home Assembly Required. All Hardware Included. Chair Delivered to you Fully Assembled! No Assembly Required!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.