Round Dining Set of 5, 47.24 in L, American Solid Ash Wood, Black

  • Mfr # 4-DT03DC052-WT

  • Zoro # G411504804


product price: $2,159.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Length
47.24 in
Tabletop Material
American Solid Ash Wood
Tabletop Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-DT03DC052-WT
Zoro #
G411504804
UPC #
810125808319
Country of Origin
China

Dimensions

Length
47.24 in

Details

Item
Dining Set of 5
Shape
Round
Tabletop Material
American Solid Ash Wood
Tabletop Color
Black
Color
Wheat Chairs

Description

Elevate your dining experience with this industry-chic round wood dining table, a fusion of rugged aesthetics and refined functionality. Crafted for convivial gatherings, its expansive surface accommodates up to 4 chairs with ease, while the raw, textured allure of the wood grain adds a touch of urban sophistication. This table beckons as a centerpiece for communal moments, where the fusion of industrial design and timeless elegance sets the stage for unforgettable meals and shared stories. Mix and match with Manhattan Comfort Dining Chairs!


  • •Modern Dining Chair Perfect for Dining and Home Office Use.
  • •Upon Assembly, Table Dimension Measures: 47.24 in. Length, 29.52 in. Height, 47.24 in. Depth. Dining Chair Dimension Measures: 22.83 in. Length, 31.89 in. Height, 22.44 in. Depth.
  • •Includes 1 Dining Table and 4 Dining Chairs.
  • •Solid Ash Wood Table with Wood Stain Finish Highlighting the Natural Wood Grain Beauty.
  • •Seat Structured in Modern Base Made of Metal for Design and Durability.
  • •Weight Capacity: 300 Lbs. Seat Height: 18.7"
  • •Unique Wood Ribbed Base for Function and Style.
  • •Table Home Assembly Required. All Hardware Included. Chair Delivered to you Fully Assembled! No Assembly Required!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.