
Round Dining Set of 7, 59.05 in L, American Solid Ash Wood, Black
Mfr # 6-DT05DC052-GY
Zoro # G911504755
product price: $3,079.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Shape
Round
Length
59.05 in
Tabletop Material
American Solid Ash Wood
Tabletop Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6-DT05DC052-GY
Zoro #
G911504755
UPC #
810125808357
Country of Origin
China
Dimensions
Length
59.05 in
Details
Item
Dining Set of 7
Shape
Round
Tabletop Material
American Solid Ash Wood
Tabletop Color
Black
Color
Grey Chairs
Description
Elevate your dining experience with this industry-chic round wood dining table, a fusion of rugged aesthetics and refined functionality. Crafted for convivial gatherings, its expansive surface accommodates up to 6 chairs with ease, while the raw, textured allure of the wood grain adds a touch of urban sophistication. This table beckons as a centerpiece for communal moments, where the fusion of industrial design and timeless elegance sets the stage for unforgettable meals and shared stories. Mix and match with Manhattan Comfort Dining Chairs!
- •Modern Dining Chair Perfect for Dining and Home Office Use.
- •Upon Assembly, Table Dimension Measures: 59.05 in. Length, 29.52 in. Height, 59.05 in. Depth. Dining Chair Dimension Measures: 22.83 in. Length, 31.89 in. Height, 22.44 in. Depth.
- •Includes 1 Dining Table and 6 Dining Chairs.
- •Solid Ash Wood Table with Wood Stain Finish Highlighting the Natural Wood Grain Beauty.
- •Seat Structured in Modern Base Made of Metal for Design and Durability.
- •Weight Capacity: 300 Lbs. Seat Height: 18.7"
- •Unique Wood Ribbed Base for Function and Style.
- •Table Home Assembly Required. All Hardware Included. Chair Delivered to you Fully Assembled! No Assembly Required!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.