Round End Table, 15.75 in L, Stainless Steel, Cream

  • Mfr # 2-ET004-CR

  • Zoro # G511326450


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Length
15.75 in
Tabletop Material
Stainless Steel
Tabletop Color
Cream
Depth
15.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-ET004-CR
Zoro #
G511326450
UPC #
810125807329
Country of Origin
China

Dimensions

Length
15.75 in
Depth
15.75 in

Details

Item
End Table
Shape
Round
Tabletop Material
Stainless Steel
Tabletop Color
Cream

Description

Introducing our striking Modern Anderson End Table, a versatile addition to your living and dining spaces. Crafted with artistic flair, it features unique leatherette pleating and beautiful gold metal finishes that adds a touch of stunning design to your home decor. Built with a high-quality steel frame and feet, this table effortlessly combines style and durability. Pair it with our Manhattan Comfort Coffee Tables to create a cohesive and stylish look, making your living and dining areas stand out.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.