Zoro Homepage
This item is Discontinued.
Manhattan Comfort RYO 12 Mugs (14.20 oz.) in Black 2-RM09-9605

RYO 12 Mugs (14.20 oz.) in Black (Discontinued)

  • Mfr # 2-RM09-9605
  • Zoro # G3864282
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-RM09-9605
Zoro #
G3864282
UPC #
810042671386
Country of Origin
Brazil

Dimensions

Height
4.33
Length
3.54
Depth
3.54
Overall Length
3.54
Overall Width
3.54
Overall Height
4.33

Details

Color
Black
Material
Porcelain
Mug Weight (pounds)
0.85
Weight
10.2
Mug Fill Capacity (ounce)
14.2
Includes
12 Mugs with Rim Outline.

Description

The RYO Mug Set is a great addition to any dinner table. Bring your friends and family together with this Porcelain set that contains 12- 14.20 ounce Mugs. The uniquely designed dinnerware is perfect for formal or casual dining. Color variations include: Santorini, Art, Pink Sand, Blue Bay, Bambu, and White.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.