Zoro Homepage
This item is Discontinued.
Manhattan Comfort RYO 6 Large 11.02" Dinner Plates in Green RM06-9604

RYO 6 Large 11.02" Dinner Plates in Green (Discontinued)

  • Mfr # RM06-9604
  • Zoro # G3865509
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM06-9604
Zoro #
G3865509
UPC #
810042670990
Country of Origin
Brazil

Dimensions

Overall Height
7.08
Overall Width
11.02
Overall Length
11.02
Depth
11.02
Length
11.02
Height
1.18

Details

Color
GREEN
Material
Porcelain
Weight
10.32
Dinner Plate Weight (pounds)
1.72
Includes
6 Large Round Wave Dinner Plates.

Description

The RYO Dinner Plate Set is a great addition to any dinner table. Bring your friends and family together with this Porcelain set that contains six large 11.02" Dinner Plates. The uniquely designed dinnerware is perfect for formal or casual dining. Color variations include: Santorini, Art, Pink Sand, Blue Bay, Bambu, and White.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.