Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RYO 6 Large Dinner 20.29 oz Soup Bowls in Blue

  • Mfr # RM08-9510

  • Zoro # G3865271


product price: $32.95
/ea

Key Features

Overall Height
2.36
Overall Width
7.08
Overall Length
7.08
Material
Porcelain
Weight
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM08-9510
Zoro #
G3865271
UPC #
810042671195
Country of Origin
Brazil

Dimensions

Overall Height
2.36
Overall Width
7.08
Overall Length
7.08
Height
2.36
Length
7.08
Depth
7.08

Details

Color
Blue
Material
Porcelain
Weight
6
Bowl Fill Capacity (ounces)
20.29
Bowl Weight (pounds)
1
Includes
Include 6 Large Wave Style Soup Bowls.

Description

The RYO Dinner Bowl Set is a great addition to any dinner table. Bring your friends and family together with this Porcelain set that contains six large 20.29 ounce dinner Bowls. The uniquely designed dinnerware is perfect for formal or casual dining. Color variations include: Santorini, Art, Pink Sand, Blue Bay, Bambu, and White.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.