Zoro Homepage

RYO 6 Medium 8.46" Salad Plates in Green

  • Mfr # RM07-9604

  • Zoro # G3863899


product price: $29.49
/ea

Key Features

Overall Height
5.904
Color
Green
Overall Width
8.46
Overall Length
8.46
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM07-9604
Zoro #
G3863899
UPC #
810042671119
Country of Origin
Brazil

Dimensions

Overall Height
5.904
Overall Width
8.46
Overall Length
8.46
Depth
8.46
Length
8.46
Height
0.984

Details

Color
Green
Material
Porcelain
Includes
6 Medium Round Wave Salad Server Plates
Salad Plate Weight (pounds)
0.95
Weight
5.7

Description

The RYO Salad Plate Set is a great addition to any dinner table. Bring your friends and family together with this Porcelain set that contains six medium 8.46" Salad Plates. The uniquely designed dinnerware is perfect for formal or casual dining. Color variations include: Santorini, Art, Pink Sand, Blue Bay, Bambu, and White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.