Salon Adjustable Height Swivel Accent Chair in White and Polished Chrome, PK2

  • Mfr # 2-AC034-WH

  • Zoro # G802492765


product price:  $479.99
/pk 2, $240.00/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Weight Capacity
300 lb
Frame Material
Metal
Overall Height
34.3 in
Overall Length
23.2 in
Seat Depth
20.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-AC034-WH
Zoro #
G802492765
UPC #
810042679825
Country of Origin
China

Dimensions

Overall Height
34.3 in
Overall Length
23.2 in
Seat Depth
20.9 in
Overall Width
22 in
Leg Height
12.6 to 16.54 in
Seat Width
22 in
Back Height
12 in
Seat Height
18.5 to 22.4 in
Back Width
22 in
Armrest Width
12.6 to 16.54 in

Details

Weight Capacity
300 lb
Frame Material
Metal
Item
Accent Chair
Hardware Finish
Semi Gloss
Upholstery Material
Faux Leather
Features
Height Adjustability with Full Swivel; Back Finish
Color
White
Assembled/Unassembled
Unassembled
Fill Material
Foam
Style
Modern
Number of Chairs
2
Collection
Salon

Description

Design comes full circle. Ultra-versatile and incredibly stylish, this chic swivel chair will instantly dress up any space in your home. Well padded and upholstered in snowy white Faux Leather, its round seat is encircled by a curved shell-style back boasting a rich wood grain. With its easily adjustable height and 360 degree swivel capability, its refined armless design provides superior mobility, beautifully functional for home offices, living spaces, or dining areas.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.