Zoro Homepage

Serena Barstool in Grey

  • Mfr # BS020-GY

  • Zoro # G511504773


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Overall Length
17.71 in
Material
Metal
Shape
Rectangle
Depth
22.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS020-GY
Zoro #
G511504773
UPC #
810125807121
Country of Origin
China

Dimensions

Overall Length
17.71 in
Depth
22.04 in

Details

Color
Grey
Material
Metal
Shape
Rectangle
Item
Barstool

Description

Indulge in the epitome of contemporary luxury with this sophisticated bar stool. Upholstered in sleek leatherette, its inviting seat promises both comfort and style, while the open metal base adds a touch of modern flair. Elevate your bar or kitchen counter with this chic design, where the marriage of plush comfort and industrial aesthetics creates the perfect perch for sipping cocktails or engaging in lively conversations.


  • •Modern Barstool with Backrest Perfect for Bar and Kitchen Use.
  • •Upon Assembly, Dimension Measures: 17.71 in. Length, 40.55 in. Height, 22.04 in. Depth
  • •Frame Made of Metal with Matte Black Finish.
  • •Upholstered in Beautiful Leatherette with High Density Foam Filled Padding.
  • •Weight Capacity: 300 Lbs.
  • •Seat Height: 29.13 in.
  • •Made to Last. Commercial Grade Product.
  • •Minimal Home Assembly Required. All Hardware Included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.