
Serena Counter Stool in Grey, 2PK
Mfr # 2-CS017-GY
Zoro # G011504846
product price: $493.99
/pk 2, $247.00/ea
Free Shipping & Returns
Key Features
Length
17.71 in
Depth
22.04 in
Shape
Rectangle
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-CS017-GY
Zoro #
G011504846
UPC #
810125808418
Country of Origin
China
Dimensions
Length
17.71 in
Depth
22.04 in
Details
Seat Color
Grey
Item
Counter Stool - Set of 2
Shape
Rectangle
Material
Metal
Description
Indulge in the epitome of contemporary luxury with this sophisticated counter stool. Upholstered in sleek leatherette, its inviting seat promises both comfort and style, while the open metal base adds a touch of modern flair. Elevate your bar or kitchen counter with this chic design, where the marriage of plush comfort and industrial aesthetics creates the perfect perch for sipping cocktails or engaging in lively conversations.
- •Modern Counter Stool with Backrest Perfect for Bar and Kitchen Use - Set of 2.
- •Upon Assembly, Dimension Measures: 17.71 in. Length, 37.79 in. Height, 22.04 in. Depth
- •Frame Made of Metal with Matte Black Finish.
- •Upholstered in Beautiful Leatherette with High Density Foam Filled Padding.
- •Weight Capacity: 300 Lbs.
- •Seat Height: 26.37 in.
- •Made to Last. Commercial Grade Product.
- •Minimal Home Assembly Required. All Hardware Included
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.