Zoro Homepage

Serena Dining Chair in Cream, 2PK

  • Mfr # 2-DC056-CR

  • Zoro # G606287253


product price: $427.99
/pk 2, $214.00/ea
Free Shipping & Returns

Key Features

Material
Metal Frame, Faux Leather Upholstery, Foam Padding
Width (In.)
20.47 in
Depth (In.)
23.62 in
Height (In.)
32.68 in
Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-DC056-CR
Zoro #
G606287253
UPC #
810077089552
Country of Origin
China

Dimensions

Width (In.)
20.47 in
Depth (In.)
23.62 in
Height (In.)
32.68 in
Seat Cushion Thickness
3.54 in
Armrest Width
15.16 in
Leg Height
15.16 in
Seat Height
18.7 in
Chair Back Width
18.9 in
Chair Back Height
13.98 in
Seat Depth
17.72 in
Seat Width
20.47 in

Details

Item
Dining Chairs
Material
Metal Frame, Faux Leather Upholstery, Foam Padding
Color
Cream
Capacity
300 lb
Assembly Required
No
Collection
Serena
Style
Modern
Shape
Round/Square

Description

Modern Dining Chair for Dining Room and Home Office Use. * Measures: 23.62 in. Length, 32.68 in. Height, 20.47 in. Depth. * Upholstered in Beautiful Faux Leather with High Density Foam Filled Padding. * Seat Structured in Geometic Modern Base Made of Metal for Design and Durability. * Weight Capacity: 300 Lbs. Seat Height: 18.7" * Floating Style Chair with Black Semi Circle Metal Base * Delivered to you Fully Assembled! No Assembly Required! *

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.