Zoro Homepage

Serena Dining Chair in Light Grey

  • Mfr # DC056-LG

  • Zoro # G406287361


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Material
Metal Frame, Faux Leather Upholstery, Foam Padding
Width (In.)
20.47 in
Depth (In.)
23.62 in
Height (In.)
32.68 in
Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC056-LG
Zoro #
G406287361
UPC #
810077088142
Country of Origin
China

Dimensions

Width (In.)
20.47 in
Depth (In.)
23.62 in
Height (In.)
32.68 in
Seat Height
18.7 in

Details

Item
Dining Chair
Material
Metal Frame, Faux Leather Upholstery, Foam Padding
Color
Light Grey
Capacity
300 lb
Collection
Serena
Assembly Required
No

Description

Modern Dining Chair for Dining Room and Home Office Use. * Measures: 23.62 in. Length, 32.68 in. Height, 20.47 in. Depth. * Upholstered in Beautiful Faux Leather with High Density Foam Filled Padding. * Seat Structured in Geometic Modern Base Made of Metal for Design and Durability. * Weight Capacity: 300 Lbs. Seat Height: 18.7" * Floating Style Chair with Black Semi Circle Metal Base * Delivered to you Fully Assembled! No Assembly Required! *

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.