Serene Metal Upholstered Barstool in Turmeric
- Mfr # BS1881-TU
- Zoro # G423390648
product price:Â
$
501.99
/ea
Free Shipping & Returns
Key Features
Overall Length
21-1/2 in
Leg Color
Gold
Depth
21.7 in
Fabric Material
Polyester
Overall Height
37.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BS1881-TU
- Zoro #
- G423390648
- UPC #
- 810165559240
- Country of Origin
- China
- Leg Color
- Gold
- Color
- Turmeric
- Item
- Barstool
- Fabric Material
- Polyester
- Material
- Stainless Steel
Dimensions
- Overall Length
- 21-1/2 in
- Depth
- 21.7 in
- Overall Height
- 37.8 in
Description
A study in quiet sophistication, the Serene Barstool brings modern elegance to elevated dining spaces. Supported by a sleek stainless steel frame, it offers enduring strength while maintaining a light, architectural presence. The gently curved backrest cradles the body in comfort, while the upholstered seat and back introduce a layer of softness that invites you to relax and linger. Designed to balance refinement with everyday function, this barstool enhances kitchen islands and bar areas with a sense of calm, style, and understated luxury.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.